Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Body TypeTie-Rod
- Cylinder StyleTie-Rod
- Cylinder SuffixXC3CB
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)