Motion
NCDA1B200-0150+0150-XC11

SMC CORP OF AMERICA
NCDA1B200-0150+0150-XC11

NCDA1B200-0150+0150-XC11
Mi Item #14439800
MFR #NCDA1B200-0150+0150-XC11
Price$304.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B200-0150+0150-XC11

NCDA1B200-0150+0150-XC11
Mi Item #14439800
MFR #NCDA1B200-0150+0150-XC11

Mfr description
NCDA1B200-0150+0150-XC11 CYLINDER, NCA1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.50/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC11
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Suffix For Stroke
    -XC11
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)