Specifications
Dimensions
- Bore Diameter4.0000 in
Details
- ActuationDouble Acting
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1NCA1F
- Cylinder StyleTie-Rod
- Cylinder SuffixXC6
- Mounting TypeNCA1F
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)