Specifications
Dimensions
- Bore Diameter2.0000 in
- Rod Size / ThreadStandard | Threaded
Details
- ActuationDouble Acting
- Adjuster OptionNon Cushioned
- Auto-SwitchNo
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Basic
- Cushion TypeNo Cushion
- Cylinder StyleTie-Rod
- Cylinder SuffixXC22
- Lock TypeNo Lock
- MagnetWithout Magnet
- Mounting TypeBasic, MX0
- Options IncludedXc22 (Fluoro Rubber Seals)
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeTie Rod Air Cylinders
- Rod BootNo
- Rod TypeSingle Rod
- SeriesNCA1
- Stroke Adjuster TypeNo Adjuster
- Suffix For StrokeN
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)