Motion
NCDA1MB250-0300N

SMC CORP OF AMERICA
NCDA1MB250-0300N

NCDA1MB250-0300N
MI ITEM #14439807
MFR #NCDA1MB250-0300N
Price$125.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1MB250-0300N

NCDA1MB250-0300N
MI ITEM #14439807
MFR #NCDA1MB250-0300N

Mfr description
NCDA1MB250-0300N CYLINDER, NCA1, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.15/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)