Motion
NCA1F250-1400N-XC22

SMC CORP OF AMERICA
NCA1F250-1400N-XC22

NCA1F250-1400N-XC22
MI ITEM #14439817
MFR #NCA1F250-1400N-XC22
Price$244.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1F250-1400N-XC22

NCA1F250-1400N-XC22
MI ITEM #14439817
MFR #NCA1F250-1400N-XC22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$244.15/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    No
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    NFPA Interchange
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC22
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Mounting Type
    Front Flange
  • Options Included
    Fluoro Rubber Seals
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Small Male
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    Fluoro Rubber Seals
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    N
  • Type
    NFPA Interchangeable

Overview

Mfr description
NCA1F250-1400N-XC22 CYLINDER, NCA1, TIE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought