Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchNo
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Basic
- Clean SeriesNo
- Cushion TypeAir Cushion on Both Sides
- Cylinder StyleTie-Rod
- Cylinder SuffixXC22
- Mounting TypeBasic
- Options IncludedXc22 Fluoro-Rubber Seals
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesNCA1
- Special ApplicationsEnvironment Options
- TypeNFPA Interchangeable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)