Specifications
Dimensions
- Bore Diameter40 mm
Details
- Auto-SwitchYes
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Basic
- MagnetWith Magnet
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- TypeTie-Rod
Overview
Mfr description
NCDA1B150-0126 CYLINDER, NCA1, TIE ROD