Motion
NCDA1D250-0300N-XB9

SMC CORP OF AMERICA
NCDA1D250-0300N-XB9

NCDA1D250-0300N-XB9
MI ITEM #14439835
MFR #NCDA1D250-0300N-XB9
Price$173.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1D250-0300N-XB9

NCDA1D250-0300N-XB9
MI ITEM #14439835
MFR #NCDA1D250-0300N-XB9

Mfr description
NCDA1D250-0300N-XB9 CYLINDER, NCA1, TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.00/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rear Clevis
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XB9
  • Cylinder Type
    NFPA
  • Lead Wire Prewire Connector
    No Lead Wire
  • Magnet
    Built-in
  • Mounting Type
    Rear Clevis
  • Options Included
    Adjustable Cushions, Low Speed, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Special Applications
    Low Speed
  • Type
    NFPA Interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)