Motion
NCA1F200-0600-FM

SMC CORP OF AMERICA
NCA1F200-0600-FM

NCA1F200-0600-FM
MI ITEM #14439836
MFR #NCA1F200-0600-FM
Price$163.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1F200-0600-FM

NCA1F200-0600-FM
MI ITEM #14439836
MFR #NCA1F200-0600-FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.35/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Push Force At 100 Psi
    1396.7 N
  • Rod Size / Thread
    Full Male

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    FM
  • Magnet
    Without Magnet
  • Mounting Type
    Front Flange
  • Options Included
    Adjustable Air Cushion, Full Male Rod Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Full Male
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod

Overview

Mfr description
NCA1F200-0600-FM CYLINDER, NCA1, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought