Motion
NCDA1S150-4000N-M9BZ

SMC CORP OF AMERICA
NCDA1S150-4000N-M9BZ

NCDA1S150-4000N-M9BZ
MI ITEM #14439840
MFR #NCDA1S150-4000N-M9BZ
Price$370.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1S150-4000N-M9BZ

NCDA1S150-4000N-M9BZ
MI ITEM #14439840
MFR #NCDA1S150-4000N-M9BZ

Mfr description
NCDA1S150-4000N-M9BZ CYLINDER, NCA1, TIE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.00/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    5 m
  • Rod Size / Thread
    Standard | Threaded

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Side Lug
  • Cushion Type
    No Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    M9BZ
  • Magnet
    With Magnet
  • Mounting Type
    Side Lug
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    5M Lead Wire, Magnet, No Cushion, Solid State Switch, Standard W
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Small Male
  • Rod Thread Standard
    NFPA
  • Rod Type
    Single Rod
  • Series
    NCA1
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)