Motion
CKQGB32-148RDH-X2082

SMC CORP OF AMERICA
CKQGB32-148RDH-X2082

CKQGB32-148RDH-X2082 CYLINDER, PIN CLAMP
Mi Item #14439844
MFR #CKQGB32-148RDH-X2082
Price$704.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQGB32-148RDH-X2082

CKQGB32-148RDH-X2082 CYLINDER, PIN CLAMP
Mi Item #14439844
MFR #CKQGB32-148RDH-X2082

Mfr description
CKQGB32-148RDH-X2082 CYLINDER, PIN CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.35/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    32 mm
  • Lead Wire Length
    0.50 m
  • Overall Width
    1.1400 in, 29 mm

Details

  • Additional Details
    Magnetic Field Resistant Auto Switch Mounting Type
  • Adjuster Option
    Stroke Adjustment
  • Arm Mounting Position
    B (90° Clockwise from Port Side)
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    X2082
  • Fluid Type
    Air
  • Guide Type
    Round Type
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    B (90° Clockwise from Port Side)
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Options Included
    Built-in Magnet
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Series
    CKQ
  • Special Applications
    Magnetic field resistant
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)