Motion
CLKQGC32-155RBH-X2082

SMC CORP OF AMERICA
CLKQGC32-155RBH-X2082

CLKQGC32-155RBH-X2082 CYLINDER, PIN CLAM
Mi Item #14439845
MFR #CLKQGC32-155RBH-X2082
Price$839.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKQGC32-155RBH-X2082

CLKQGC32-155RBH-X2082 CYLINDER, PIN CLAM
Mi Item #14439845
MFR #CLKQGC32-155RBH-X2082

Mfr description
CLKQGC32-155RBH-X2082 CYLINDER, PIN CLAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$839.25/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    32 mm
  • Overall Width
    1.1400 in, 29 mm
  • Stroke
    15.50 mm

Details

  • Actuation
    Double-Acting
  • Additional Details
    Magnetic Field Resistant Auto Switch Mounting Type
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    X2082
  • Fluid Type
    Air
  • Lock Type
    Rod Lock
  • Locking Method
    Rod Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Options Included
    Lock, Magnet
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Safety Options
    Rod Lock
  • Series
    CLKQG
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)