Motion
CLKQPKD50TF-160RDH-P79WSE

SMC CORP OF AMERICA
CLKQPKD50TF-160RDH-P79WSE

CLKQPKD50TF-160RDH-P79WSE CYLINDER, PIN
Mi Item #14439846
MFR #CLKQPKD50TF-160RDH-P79WSE
Price$1,160.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKQPKD50TF-160RDH-P79WSE

CLKQPKD50TF-160RDH-P79WSE CYLINDER, PIN
Mi Item #14439846
MFR #CLKQPKD50TF-160RDH-P79WSE

Mfr description
CLKQPKD50TF-160RDH-P79WSE CYLINDER, PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,160.37/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm
  • Lead Wire Length
    0.30 m

Details

  • Actuation
    Double-Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Pin Clamp
  • Cylinder Style
    Pin Clamp
  • Cylinder Suffix
    TF-160RDH-P79WSE
  • Fluid Type
    Air
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in Strong Magnet
  • Mounting Bolts
    M10 x 1.5
  • Mounting Thread
    M10 x 1.5
  • Number Of Auto Switches
    2
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Options Included
    Auto Switch, With 3 mm Shims, With Lock
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Safety Options
    Rod Lock
  • Series
    CLKQP
  • Special Applications
    Welding
  • Type
    Pin Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)