Motion
CLKQPKD50TF-157RAH-P74

SMC CORP OF AMERICA
CLKQPKD50TF-157RAH-P74

CLKQPKD50TF-157RAH-P74 CYLINDER, PIN CLA
Mi Item #14439855
MFR #CLKQPKD50TF-157RAH-P74
Price$1,078.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKQPKD50TF-157RAH-P74

CLKQPKD50TF-157RAH-P74 CYLINDER, PIN CLA
Mi Item #14439855
MFR #CLKQPKD50TF-157RAH-P74

Mfr description
CLKQPKD50TF-157RAH-P74 CYLINDER, PIN CLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,078.92/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double-Acting
  • Additional Details
    Weld Environment Immune Magnet
  • Auto-Switch
    Yes
  • Body Option
    Built-in Strong Magnet
  • Body Type
    Clamp
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    P74
  • Fluid Type
    Air
  • Magnet
    Built-in Strong Magnet
  • Mounting Bolts
    M10 x 1.5
  • Mounting Thread
    M10 x 1.5
  • Number Of Auto Switches
    2
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Options Included
    Auto Switch, With Lock
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Safety Options
    Optional Locking Mechanism
  • Series
    CKQ
  • Special Applications
    High Magnetic Field Resistant
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)