Motion
CKZ3N63TF-60DTCFM-X2568R

SMC CORP OF AMERICA
CKZ3N63TF-60DTCFM-X2568R

CKZ3N63TF-60DTCFM-X2568R
Mi Item #14439860
MFR #CKZ3N63TF-60DTCFM-X2568R
Price$1,176.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ3N63TF-60DTCFM-X2568R

CKZ3N63TF-60DTCFM-X2568R
Mi Item #14439860
MFR #CKZ3N63TF-60DTCFM-X2568R

Mfr description
CKZ3N63TF-60DTCFM-X2568R CYLINDER, POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,176.32/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Opening Angles
    60 °
  • Body Material
    Aluminum
  • Body Option
    Aluminum Body
  • Body Type
    Aluminum Body
  • Bracket 1
    Front Flange
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    TF-60DTCFM-X2568R
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Options Included
    Manually Operated Handle, Metal Cover, Metal Switch Cassette Cover, Tf (G), Turck Proximity Switch
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZ3N
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)