Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Body OptionRound Body
- Body TypeRound Body
- Cushion TypeAdjustable Air
- Cylinder StyleRound Body
- Operating Pressure Range1 to 0.05 MPa
- Options IncludedAdjustable Cushions
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- Seal KitRHC32-PS
- SeriesRHC
- Special ApplicationsHigh Power
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)