Motion
RHCB20-150
RHCB20-150
MI ITEM #14439864
MFR #RHCB20-150
Price$332.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHCB20-150
MI ITEM #14439864
MFR #RHCB20-150

Mfr description
RHCB20-150 CYLINDER, RHC, HIGH POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.94/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    RHC
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)