Motion
RHCL20-80
RHCL20-80
Mi Item #14439867
MFR #RHCL20-80
Price$339.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHCL20-80
Mi Item #14439867
MFR #RHCL20-80

Mfr description
RHCL20-80 CYLINDER, RHC, HIGH POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Adjuster Option
    Adjustable Cushion
  • Bracket 1
    Foot
  • Cushion Type
    Adjustable Air
  • Mounting Type
    Foot
  • Product Type
    Rodless Air Cylinders
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)