Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Auto-SwitchYes
- Bracket 1Basic
- Cylinder StyleRodless
- Cylinder SuffixA93LS-C
- Mounting TypeBasic
- Operating Pressure Range1 to 0.05 MPa
- Product TypeRodless Air Cylinders
- SeriesRHC
- TypeRodless