Motion
MY1H16-270L-XC56

SMC CORP OF AMERICA
MY1H16-270L-XC56

MY1H16-270L-XC56
Mi Item #14439880
MFR #MY1H16-270L-XC56
Price$750.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H16-270L-XC56

MY1H16-270L-XC56
Mi Item #14439880
MFR #MY1H16-270L-XC56

Mfr description
MY1H16-270L-XC56 CYLINDER, RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$750.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    XC56
  • Guide Type
    High Precision
  • Mounting Type
    Rodless
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1H
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)