Motion
25A-MY2H16G-150H

SMC CORP OF AMERICA
25A-MY2H16G-150H

25A-MY2H16G-150H
Mi Item #14439891
MFR #25A-MY2H16G-150H
Price$1,446.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MY2H16G-150H

25A-MY2H16G-150H
Mi Item #14439891
MFR #25A-MY2H16G-150H

Mfr description
25A-MY2H16G-150H CYLINDER, RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,446.76/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Clean Series
    Yes
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H
  • Guide Type
    Linear Guide Single Axis
  • Options Included
    Auto Switch Capable, High Precision Guide
  • Product Type
    Rodless Air Cylinders
  • Series
    25A-MY2H/HT
  • Special Applications
    Low dew point environments
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)