Motion
MY1H32G-325AZ

SMC CORP OF AMERICA
MY1H32G-325AZ

MY1H32G-325AZ
Mi Item #14439898
MFR #MY1H32G-325AZ
Price$1,080.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H32G-325AZ

MY1H32G-325AZ
Mi Item #14439898
MFR #MY1H32G-325AZ

Mfr description
MY1H32G-325AZ CYLINDER, RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,080.32/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    AZ
  • Guide Type
    Precision
  • Mounting Type
    Rodless
  • Options Included
    Stroke Adjusters
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Seal Kit
    MY1H32-PS
  • Series
    MY1H
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)