Motion
MY2HT40G-458
MY2HT40G-458
Mi Item #14439904
MFR #MY2HT40G-458
Price$1,659.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY2HT40G-458
Mi Item #14439904
MFR #MY2HT40G-458

Mfr description
MY2HT40G-458 CYLINDER, RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,659.23/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    High Precision
  • Mounting Type
    Rodless
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)