Motion
MY1H40-600SAZ-M9BWL

SMC CORP OF AMERICA
MY1H40-600SAZ-M9BWL

MY1H40-600SAZ-M9BWL
MI ITEM #14439905
MFR #MY1H40-600SAZ-M9BWL
Price$1,715.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H40-600SAZ-M9BWL

MY1H40-600SAZ-M9BWL
MI ITEM #14439905
MFR #MY1H40-600SAZ-M9BWL

Mfr description
MY1H40-600SAZ-M9BWL CYLINDER, RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,715.53/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    SAZ-M9BWL
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Stroke Adjustment Unit
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1H
  • Stroke Adjuster Type
    Cap End Adjusting Screw
  • Suffix For Stroke
    SA
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)