Specifications
Dimensions
- Bore Diameter32 mm
Details
- Adjuster OptionStroke Adjustment
- Auto-SwitchYes
- Body TypeRodless
- Cylinder StyleRodless
- Cylinder SuffixLZ-A93L
- Guide TypeHigh Precision
- MagnetWith Magnet
- Options IncludedAuto Switches, High Precision Guide, Stroke Adjusters
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- Seal KitMY1H32-PS
- SeriesMY1
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)