Motion
MY1H40-500WZ
MY1H40-500WZ
Mi Item #14439914
MFR #MY1H40-500WZ
Price$1,792.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1H40-500WZ
Mi Item #14439914
MFR #MY1H40-500WZ

Mfr description
MY1H40-500WZ CYLINDER, RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,792.18/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Body Option
    Linear Guide
  • Body Type
    Rodless
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    WZ
  • Guide Type
    Linear
  • Lock Type
    End Lock Both Ends
  • Locking Position
    Both Ends
  • Magnet
    With Magnet
  • Options Included
    End Lock (Both Ends), Rohs Compliant
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Safety Options
    End Lock (Both Ends)
  • Series
    MY1H
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)