Motion
MY1H20-200H-M9BW-XC56

SMC CORP OF AMERICA
MY1H20-200H-M9BW-XC56

MY1H20-200H-M9BW-XC56
Mi Item #14439930
MFR #MY1H20-200H-M9BW-XC56
Price$873.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H20-200H-M9BW-XC56

MY1H20-200H-M9BW-XC56
Mi Item #14439930
MFR #MY1H20-200H-M9BW-XC56

Mfr description
MY1H20-200H-M9BW-XC56 CYLINDER, RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$873.85/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    Rodless
  • Mounting Type
    Rodless
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)