Motion
MY1H40-1020HLEZ

SMC CORP OF AMERICA
MY1H40-1020HLEZ

MY1H40-1020HLEZ
MI ITEM #14439933
MFR #MY1H40-1020HLEZ
Price$2,528.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H40-1020HLEZ

MY1H40-1020HLEZ
MI ITEM #14439933
MFR #MY1H40-1020HLEZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,528.66/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    High Precision
  • Mounting Type
    Rodless
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1H
  • Type
    Rodless

Overview

Mfr description
MY1H40-1020HLEZ CYLINDER, RODLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought