Motion
MY1CW20G-2300

SMC CORP OF AMERICA
MY1CW20G-2300

MY1CW20G-2300
Mi Item #14439941
MFR #MY1CW20G-2300
Price$1,038.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1CW20G-2300

MY1CW20G-2300
Mi Item #14439941
MFR #MY1CW20G-2300

Mfr description
MY1CW20G-2300 CYLINDER, RODLESS, DBL ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,038.81/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Bearings
    Cam Follower
  • Body Option
    Protective Cover
  • Body Type
    Rodless
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G
  • Guide Type
    Cam Follower
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Options Included
    Centralized Piping
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure @ Mpa
    1.2 MPa
  • Series
    MY1W
  • Special Applications
    Dustproofing
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)