Motion
MY1C40-188AS-Y7BWSDPC

SMC CORP OF AMERICA
MY1C40-188AS-Y7BWSDPC

MY1C40-188AS-Y7BWSDPC
MI ITEM #14439945
MFR #MY1C40-188AS-Y7BWSDPC
Price$849.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C40-188AS-Y7BWSDPC

MY1C40-188AS-Y7BWSDPC
MI ITEM #14439945
MFR #MY1C40-188AS-Y7BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$849.13/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Body Type
    Rodless
  • Bracket 1
    Mechanically Jointed
  • Cylinder Style
    Rodless
  • Guide Type
    Cam Follower
  • Mounting Type
    Mechanically Jointed
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless

Overview

Mfr description
MY1C40-188AS-Y7BWSDPC CYLINDER, RODLESS,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought