Motion
MY1B20-320L
MY1B20-320L
Mi Item #14439957
MFR #MY1B20-320L
Price$433.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1B20-320L
Mi Item #14439957
MFR #MY1B20-320L

Mfr description
MY1B20-320L CYLINDER, RODLESS, MECHANICA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    L
  • Guide Type
    Rodless
  • Magnet
    With Magnet
  • Mounting Type
    Rodless
  • Options Included
    Stroke Adjustment
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Seal Kit
    MY1B20-PS
  • Series
    MY1B
  • Suffix For Stroke
    L
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)