Motion
MY1B40TN-1800LZ

SMC CORP OF AMERICA
MY1B40TN-1800LZ

MY1B40TN-1800LZ
Mi Item #14439962
MFR #MY1B40TN-1800LZ
Price$1,274.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B40TN-1800LZ

MY1B40TN-1800LZ
Mi Item #14439962
MFR #MY1B40TN-1800LZ

Mfr description
MY1B40TN-1800LZ CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,274.51/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Mechanically Jointed
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-1800LZ
  • Guide Type
    Rodless
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Adjustment Bolt, Low Load Shock Absorber, Tn (Npt) Thread
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Stroke Adjuster Type
    Adjustment Bolt
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)