Motion
MY1B40G-980Z
MY1B40G-980Z
MI ITEM #14439975
MFR #MY1B40G-980Z
Price$783.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1B40G-980Z
MI ITEM #14439975
MFR #MY1B40G-980Z

Mfr description
MY1B40G-980Z CYLINDER, RODLESS, MECHANIC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$783.28/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bracket 1
    Mechanically Jointed
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    Z
  • Mounting Type
    Mechanically Jointed
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)