Motion
MY1B25G-3200LZ

SMC CORP OF AMERICA
MY1B25G-3200LZ

MY1B25G-3200LZ
Mi Item #14439977
MFR #MY1B25G-3200LZ
Price$991.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B25G-3200LZ

MY1B25G-3200LZ
Mi Item #14439977
MFR #MY1B25G-3200LZ

Mfr description
MY1B25G-3200LZ CYLINDER, RODLESS, MECHAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$991.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Body Type
    Rodless
  • Bracket 1
    Mechanically Jointed
  • Cylinder Style
    Rodless
  • Mounting Type
    Mechanically Jointed
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)