Motion
MY2C40G-760L
MY2C40G-760L
Mi Item #14439983
MFR #MY2C40G-760L
Price$1,149.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY2C40G-760L
Mi Item #14439983
MFR #MY2C40G-760L

Mfr description
MY2C40G-760L CYLINDER, RODLESS, MECHANIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,149.10/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Mechanically Jointed
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Guide Type
    Cam Follower
  • Mounting Type
    Mechanically Jointed
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)