Motion
MY1B40TNG-1800H7Z

SMC CORP OF AMERICA
MY1B40TNG-1800H7Z

MY1B40TNG-1800H7Z
MI ITEM #14439987
MFR #MY1B40TNG-1800H7Z
Price$1,335.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B40TNG-1800H7Z

MY1B40TNG-1800H7Z
MI ITEM #14439987
MFR #MY1B40TNG-1800H7Z

Mfr description
MY1B40TNG-1800H7Z CYLINDER, RODLESS, MEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,335.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Centralized Piping Type
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG-1800H7Z
  • Guide Type
    Rodless
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Adjustment Bolt, Centralized Piping Type, High Load Shock Absorber, Long Spacer
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)