Motion
MY1B20-245L6
MY1B20-245L6
Mi Item #14440002
MFR #MY1B20-245L6
Price$439.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1B20-245L6
Mi Item #14440002
MFR #MY1B20-245L6

Mfr description
MY1B20-245L6 CYLINDER, RODLESS, MECHANIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.11/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    245L6
  • Guide Type
    Rodless
  • Mounting Type
    Rodless
  • Options Included
    Stroke Adjustment
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Seal Kit
    MY1B20-PS
  • Series
    MY1
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)