Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Adjuster OptionStroke Adjustment
- Body TypeRodless
- Bracket 1Rodless
- Cylinder StyleRodless
- Cylinder SuffixLZ
- Guide TypeIntegrated
- Mounting TypeRodless
- Options IncludedStroke Adjusters
- Port Thread StandardTN
- Product TypeRodless Air Cylinders
- Seal KitMY1B25-PS
- SeriesMY1B
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)