Motion
MY1C40TN-3000-M9BM

SMC CORP OF AMERICA
MY1C40TN-3000-M9BM

MY1C40TN-3000-M9BM
Mi Item #14440007
MFR #MY1C40TN-3000-M9BM
Price$2,075.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C40TN-3000-M9BM

MY1C40TN-3000-M9BM
Mi Item #14440007
MFR #MY1C40TN-3000-M9BM

Mfr description
MY1C40TN-3000-M9BM CYLINDER, RODLESS, ME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,075.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    1 m

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Cam Follower
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-3000-M9BM
  • Guide Type
    Cam Follower
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    1M Lead Wire, M9B Auto Switch, Standard Piping, Tn (Npt) Port Thread
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1C
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)