Motion
MY1B20-400H-M9PWM

SMC CORP OF AMERICA
MY1B20-400H-M9PWM

MY1B20-400H-M9PWM
Mi Item #14440015
MFR #MY1B20-400H-M9PWM
Price$585.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B20-400H-M9PWM

MY1B20-400H-M9PWM
Mi Item #14440015
MFR #MY1B20-400H-M9PWM

Mfr description
MY1B20-400H-M9PWM CYLINDER, RODLESS, MEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.34/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    1 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Rodless
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H-M9PWM
  • Guide Type
    Rodless
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Thread
    M Thread
  • Mounting Type
    Basic
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    1M Lead Wire, Adjustment Bolt, Auto Switch, High Load Shock Absorber
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Stroke Adjuster Type
    High Load Shock Absorber+Adjustment Bolt
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)