Motion
MY1C50-400H-M9PWM

SMC CORP OF AMERICA
MY1C50-400H-M9PWM

MY1C50-400H-M9PWM
Mi Item #14440018
MFR #MY1C50-400H-M9PWM
Price$1,480.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C50-400H-M9PWM

MY1C50-400H-M9PWM
Mi Item #14440018
MFR #MY1C50-400H-M9PWM

Mfr description
MY1C50-400H-M9PWM CYLINDER, RODLESS, MEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,480.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    1 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Cam Follower
  • Body Option
    Cam Follower Guide
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H-M9PWM
  • Guide Type
    Cam Follower
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    1M Lead Wire, Adjustment Bolt, High Load Shock Absorber, M9Pw Auto Switch
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1C
  • Stroke Adjuster Type
    High Load Shock Absorber+Adjustment Bolt
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)