Motion
MY1C40TNG-1800H

SMC CORP OF AMERICA
MY1C40TNG-1800H

MY1C40TNG-1800H
Mi Item #14440028
MFR #MY1C40TNG-1800H
Price$1,614.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C40TNG-1800H

MY1C40TNG-1800H
Mi Item #14440028
MFR #MY1C40TNG-1800H

Mfr description
MY1C40TNG-1800H CYLINDER, RODLESS, MECHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,614.38/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Bearings
    Cam Follower
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG-1800H
  • Guide Type
    Cam Follower
  • Options Included
    Centralized Piping, High Load Shock Absorber+Adjustment Bolt
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1C
  • Stroke Adjuster Type
    High Load Shock Absorber+Adjustment Bolt
  • Suffix For Stroke
    H
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)