Motion
MY1C32G-2500
MY1C32G-2500
Mi Item #14440065
MFR #MY1C32G-2500
Price$1,343.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1C32G-2500
Mi Item #14440065
MFR #MY1C32G-2500

Mfr description
MY1C32G-2500 CYLINDER, RODLESS, MECHANIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,343.44/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    No
  • Bearings
    Cam Follower
  • Body Option
    Centralized Piping
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G
  • Guide Type
    Cam Follower
  • Options Included
    Centralized Piping
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1C
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)