Specifications
Dimensions
- Body Size40 mm
- Port 1 Size/Type1/8 in NPT
- Port 2 Size/Type1/8 in NPT
Details
- Actuator TypePneumatic Rotary
- Angle of Rotation170 to 190 °
- Cushion TypeNone
- MagnetYes
- Mount TypeBasic
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)