Motion
MK2TB40-20R-M9NSAPC

SMC CORP OF AMERICA
MK2TB40-20R-M9NSAPC

MK2TB40-20R-M9NSAPC
Mi Item #14440091
MFR #MK2TB40-20R-M9NSAPC
Price$395.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TB40-20R-M9NSAPC

MK2TB40-20R-M9NSAPC
Mi Item #14440091
MFR #MK2TB40-20R-M9NSAPC

Mfr description
MK2TB40-20R-M9NSAPC CYLINDER, ROTARY CLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.78/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Cylinder Suffix
    -M9NSAPC
  • Guide Type
    Double
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3 Wire Npn, Gen. Purpose, Horizontal, M8-3 Pin Connector), M9N-Solid State, N (Arm), Sapc (0.5M Cord Length
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK-Z Rotary Clamp Cylinder
  • Special Applications
    Heavy duty clamping applications
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)