Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationRotary
- Auto-SwitchYes
- Cylinder StyleRotary Actuator
- Piston ActionDouble-Acting
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK
- TypeRotary Actuator
Overview
Mfr description
MKG50-50RZ-J79W CYLINDER, ROTARY CLAMP