Overview
Mfr description
MKB32-20RZ-M9BAM CYLINDER, ROTARY CLAMP
Specifications
- Bore Diameter32 mm
- Mounting TypeThrough Hole / Both Ends Tapped
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data