Motion
MK2TG63TN-20L-M9PSDPC

SMC CORP OF AMERICA
MK2TG63TN-20L-M9PSDPC

MK2TG63TN-20L-M9PSDPC
Mi Item #14440108
MFR #MK2TG63TN-20L-M9PSDPC
Price$553.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TG63TN-20L-M9PSDPC

MK2TG63TN-20L-M9PSDPC
Mi Item #14440108
MFR #MK2TG63TN-20L-M9PSDPC

Mfr description
MK2TG63TN-20L-M9PSDPC CYLINDER, ROTARY C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.22/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    Standard (Female Thread)
  • Body Type
    Compact
  • Bracket 1
    Rear Flange
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    SDPC
  • Guide Type
    Double
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Rear Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Standard (Female Thread)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Type
    Single Rod
  • Series
    MK2T
  • Special Applications
    Heavy duty clamping
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)