Motion
MK2TB50TN-50L-M9BLS

SMC CORP OF AMERICA
MK2TB50TN-50L-M9BLS

MK2TB50TN-50L-M9BLS
Mi Item #14440109
MFR #MK2TB50TN-50L-M9BLS
Price$406.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TB50TN-50L-M9BLS

MK2TB50TN-50L-M9BLS
Mi Item #14440109
MFR #MK2TB50TN-50L-M9BLS

Mfr description
MK2TB50TN-50L-M9BLS CYLINDER, ROTARY CLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.50/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    3 m
  • Rod Size / Thread
    Female Thread

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    Double Guide Type
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-50L-M9BLS
  • Guide Type
    Double
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    L (3 M) Lead Wire, M9B Auto Switch, N (Arm), S (1 Pc.) Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod End Bracket
    Arm
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MK-Z
  • Special Applications
    Heavy duty clamping
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)